Jay R. Smith Nickel Bronze Round Floor Clean-Out

S4025NB

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Adjustable
Yes
Drain Base Material
Plastic
Fits Pipe Size
3 in
IAPMO Listed
No
Material Type
ABS
Plug Diameter
9 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday