Jay R. Smith 3 in. No-Hub Cast Iron Floor Drain Body with Tamper Proof Connector

S2005YBAP050

Manufacturer Part #: 2005Y03BA-P050

Fits Pipe Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • General service floor drain for use in showers, toilets, kitchens and other finished areas where foot traffic is expected
  • Reversible flashing collar permits adjustment of the strainer to meet finished floor level
  • The round top strainer head is used for all types of poured finished floors
  • The square top is particularly adaptable to floors that are finished in material of square of straight line pattern

SPECIFICATIONS

Diameter
9 in
Drain Component Type
Drain Body
Fits Pipe Size
3 in
Trim Ring
No

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday