Jay R. Smith No-Hub Floor or Shower Drain with Adjustable Strainer Head

S2005YA06NBP050

Drain Opening

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME A112.6.3 2001
Adjustable
Yes
Application
Finished Floors, Kitchens, Showers, Toilets
CARB OTC LEED Compliant
No
Diameter
9 in
Drain Opening
3 in
End Connection 1
No Hub
IAPMO Listed
No
Material
Cast Iron, Nickel Bronze
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday