1-1/2 in. Quad Close Rubber Trap Seal Device
Quad Close® 1-1/2 in. Quad Close Rubber Trap Seal Device
Frequently Purchased Together
Product Details
- Reduces the need for the periodic admission of water into the floor drains trap to maintain a seal
- Provides easy removal for inspection and cleaning
- Protects floor drain trap seals in infrequently used areas
- Works in new or existing drains
- Closes completely with a very small amount of back pressure
- Resists damage from UV, chemicals, cuts, and tears
- Minimizes and/or prevents the evaporation of the trap seal water through the drain
- Prevents the emission of sewer gasses into a living or work area
Specifications
- ASSE Standards:
- ASSE 1072
- Collection:
- Quad Close®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 2-9/100 in
- Diameter:
- 1-1/2 in
- Drain Component Type:
- Trap Seal
- IAPMO Listed -:
- Yes
- Length:
- 3-33/50 in
- Material:
- Rubber
- Trim Ring:
- No