Jay R. Smith Quad Close® 1-1/2 in. Quad Close Rubber Trap Seal Device

S26920

Manufacturer Part #: 2692-0150

Fits Pipe Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Protects floor drain trap seals in infrequently used areas
  • Reduces the need for the periodic admission of water into the floor drains trap to maintain a seal
  • Provides easy removal for inspection and cleaning
  • Prevents the emission of sewer gasses into a living or work area
  • Minimizes and/or prevents the evaporation of the trap seal water through the drain
  • Closes completely with a very small amount of back pressure
  • Resists damage from UV, chemicals, cuts, and tears
  • Works in new or existing drains

SPECIFICATIONS

ASSE Standards
ASSE 1072
Collection
Quad Close®
Depth
2-9/100 in
Diameter
1-1/2 in
Drain Component Type
Trap Seal
IAPMO Listed
Yes
Trim Ring
No
Type
S26920150

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday