Jay R. Smith Sani-Ceptor® 10 in. Wye with Rim and 1/2 in. Grate

S3101Y12

Overall Sink Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Sani-Ceptor®
Color Finish
Nickel Bronze
Color Finish Category
Bronze Tones
Drain Opening
3 in
End Connection 1
No Hub
IAPMO Listed
No
Material
Aluminum, Cast Iron
Overall Sink Size
10 in x 10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday