Sani-Ceptor® 14 x 2 in. Acid Resistant Coated Floor and Indirect Waste Drain with 1/2 in. Grate

Part #S3420Y0212  |  Item #3134635  |  Manufacturer Part #3420Y02 (-12)

$ 2,622.00 EACH

Fits Pipe Size:

2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Adjustable: No

Collection: Sani-Ceptor®

Drain Base Height: 9 in

Fits Pipe Size: 2 in

IAPMO Listed: No

Width: 14 in