3 in. No-Hub Floor Sink with Square Top
Sani-Ceptor® 3 in. No-Hub Floor Sink with Square Top
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- With square Nickel Bronze tops
- Used in kitchens, hospitals, food markets, restaurants, schools and all types of food handling areas where the ultimate in sanitation is desirable and a medium capacity receptor is required
Specifications
- Application:
- Kitchen, Hospitals, Food Markets, Restaurants, Schools
- CARB OTC LEED Compliant:
- No
- Collection:
- Sani-Ceptor®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 3 in
- End Connection 1:
- No Hub
- End Connections:
- No Hub
- IAPMO Listed -:
- No
- Material:
- Cast Iron, Nickel Bronze, Aluminum, Plastic
- Material Type:
- ABS
- Sink Size, Overall:
- 8-1/2 in x 8-1/2 in