Sani-Ceptor® 4 in. No-Hub 304 Stainless Steel Floor Sink Drain with Square Stainless Steel Top

Part #S3001Y04  |  Item #1628731  |  Manufacturer Part #3001Y04

Call for Pricing EACH

Fits Pipe Size:

4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Used in all locations where superior sanitation, corrosion resistance, durability and longevity are required
  • Essential in restaurants, kitchens and all types of food handling areas for ultimate sanitation
  • Ideal for breweries, dairies, creameries and similar processing plants where sanitation is paramount
  • Also suitable for use in nuclear and fossil fuel power stations, chemical plants, laboratories and other areas where the corrosion resistance of type 304 stainless steel is satisfactory for the intended service
  • With square tops

Specifications

ADA Compliant: No

Collection: Sani-Ceptor®

Drain Base Height: 6 in

Drain Base Material: Stainless Steel

Drain Base Width: 12 in

Fits Pipe Size: 4 in

IAPMO Listed: No

Material Type: 304