Sani-Ceptor® 4 in. No Hub Cast Iron Floor Drain with 8 in. Square Grate

Part #S3410Y04  |  Item #3116125  |  Manufacturer Part #3410Y04

$ 1,844.00 EACH

Fits Pipe Size:

4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Adjustable: No

Application: [Kitchen, Hospitals, Food Markets, Restaurants, Schools]

Coating: Duco

Collection: Sani-Ceptor®

Fits Pipe Size: 4 in

IAPMO Listed: No

UL Listed: No

Width: 8 in