Jay R. Smith Sani-Ceptor® Floor and Indirect Waste Drain

S3430Y12

Drain Opening

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Adjustable
No
Collection
Sani-Ceptor®
Drain Base Height
9 in
Fits Pipe Size
2 in
Grate Diameter
14 in
IAPMO Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday