Jay R. Smith
Solid Interceptor in White Duco
Part #S8715T0150 | Item #3133728 | Manufacturer Part #8715T0150
Product Details
Specifications
Color Finish: White Duco
Length: 13-1/8 in
Material: [Fabricated Steel, Stainless Steel, Cast Iron]
Width: 13-1/8 in