Jay R. Smith Threaded Roof Drain

S1340T

Drain Opening

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Flashing clamp holds flashing and roofing materials without puncturing
  • Low profile dome provides sufficient free area for quick drainage of rain water and protects the drain sump and connecting piping from the intrusion of debris
  • Small diameter pan is particularly adaptable to gutters and valleys where limited space is available
  • Used in flat roofs, gutters or valleys of any construction

SPECIFICATIONS

CARB OTC LEED Compliant
No
Diameter
8-1/2 in
Drain Opening
3 in
End Connection 1
Threaded
Height
4-1/4 in
IAPMO Listed
No
Material
Cast Iron

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday