4 in. No Hub Cast Iron Cleanout
4280 Series 4 in. No Hub Cast Iron Cleanout
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Not recommended for installation in floors or areas subjected to traffic unless access cover is provided
- For unfinished areas
- Used where extension type cleanout is required
Specifications
- Application:
- Commercial
- Collection:
- 4280 Series
- Drain Base Height:
- 4 in
- Drain Base Material:
- Cast Iron
- Fits Pipe Size:
- 4 in
- Material:
- Plastic
- Material Type:
- ABS
- Outlet Type:
- No Hub
- Plug Diameter:
- 3-1/2 in
- Plug Included:
- Yes
- Product Type:
- Cleanout