Jay R. Smith Twis-To-Floor® 5-3/4 in. Cast Iron and Bronze Gasket Clean-Out with Round Adjustable Top in Nickel Bronze

S4032LXHNS

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Adjustable
Yes
Collection
Twis-To-Floor®
Cover Color Finish
Nickel Bronze
Drain Base Material
Cast Iron
Drain Base Width
9 in
Fits Pipe Size
3 in
IAPMO Listed
No
Plug Diameter
5-3/4 in
Width
9 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday