2 in. No-Hub Cast Iron Floor Drain Body Accessory with Tamper Proof Connector

You last purchased this on
 
Jay R. Smith

2 in. No-Hub Cast Iron Floor Drain Body Accessory with Tamper Proof Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jay R. Smith

2 in. No-Hub Cast Iron Floor Drain Body Accessory with Tamper Proof Connector

  • Fast #
  • Part #S2005Y02BAP050
  • Item #3124983
  • Manufacturer Part #2005Y02BA-P050
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Reversible flashing collar permits adjustment of the strainer to meet finished floor level
  • The round top strainer head is used for all types of poured finished floors
  • General service floor drain for use in showers, toilets, kitchens and other finished areas where foot traffic is expected
  • The square top is particularly adaptable to floors that are finished in material of square of straight line pattern
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.6.3-2001
Adjustable:
Yes
Construction:
Non-Membrane
Diameter:
9 in
Drain Base Material:
Cast Iron
Drain Component Type:
Drain Body
Fits Pipe Size:
2 in
Grate Color Finish:
Nickel Bronze
Grate Color Finish Category:
Bronze/Brass Tones
Material:
Cast Iron
Outlet Type:
No Hub
Trim Ring:
No