5 in. Grate with Screw in Chrome Plated
5 in. Grate with Screw in Chrome Plated
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Round-shaped
Specifications
- Application:
- Commercial
- Drain Component Type:
- Grate
- Grate Color Finish:
- Chrome Plated
- Grate Diameter:
- 5 in
- Grate Shape:
- Round
- IAPMO Listed -:
- No
- Product Type:
- Grate