Nickel Bronze Grate Only
Nickel Bronze Grate Only
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME A112.6.7
- Application:
- Commercial
- Brand Model Compatibility:
- 3140
- IAPMO Listed -:
- No
- Length:
- 12-1/2 in
- Material:
- Nickel Bronze
- Product Type:
- Grate
- Width:
- 12-1/2 in