P-Trap in Chrome

You last purchased this on
 
Jay R. Smith

Prime-Eze P-Trap in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jay R. Smith

Prime-Eze P-Trap in Chrome

  • Fast #
  • Part #S2698
  • Item #2938663
  • Manufacturer Part #2698
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • This temporary head of water is sufficient to cause an "overflow" through the primer tube connection
  • Allows a small amount of water to flow by gravity through a pipe under floor to floor drain trap primer connection maintaining the floor drain trap seal
  • The water saver trap primer utilizes the temporary "head" of water in the p-trap which occurs during use of certain plumbing fixtures like lavatories and drinking fountains
  • Requires Certification

Specifications

Collection:
Prime-Eze
Color Finish Name:
Chrome
Connection Type:
Slip-Joint
End Connection 1:
Compression
End Connection 2:
Slip
End Connections:
Compression x Slip
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Length:
11-1/2 in
Material:
Bronze
Product Type:
Tailpiece