3/4 in. Bronze NPT Relief Valve

Part #J312F  |  Item #3535486  |  Manufacturer Part #312

Call for Pricing EACH

Valve Size:

3/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Material: Bronze

Maximum Pressure: 175 psi

Valve Size: 3/4 in

Valve Type: Relief Valve