1/4 in. Access x Female SAE x Access Brass Tee

You last purchased this on
 
JB Industries

1/4 in. Access x Female SAE x Access Brass Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
JB Industries

1/4 in. Access x Female SAE x Access Brass Tee

  • Fast #
  • Part #JA31864
  • Item #423349
  • Manufacturer Part #A31864
4.4 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

End Connection 1:
Flare
End Connection 2:
Female SAE
End Connection 3:
Flare
End Connections:
Flare x Female SAE
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Size 3:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Straight, Tee
Material:
Brass
Maximum Immersible Depth:
250 in
Origin:
Domestic
Temperature Range:
-40 to 250 Deg F