0 items

JB Industries 1/4 x 60 in. Hose with Fitting

JCLS60

Color Finish

Starting at $30.24
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Features a secure seal fitting that opens to full flow
  • Includes gasket seal fitting
  • Internal structure significantly reduces blowouts, provides maximum flow and automatically traps refrigerant discharge in hose
  • Made in the USA
  • Rated for 800 working psi and 4000 burst psi

SPECIFICATIONS

Color Finish
Blue
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in x 1/4 in
Length
60 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday