1 qt Vacuum Pump Oil

You last purchased this on
 
JB Industries

Black Gold 1 qt Vacuum Pump Oil

This product requires certification to purchase.
Brand image
You last purchased this on
 
JB Industries

Black Gold 1 qt Vacuum Pump Oil

  • Fast #
  • Part #JDVO12
  • Item #4397121
  • Manufacturer Part #DVO-12
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 14 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Hydro processed rendering the oil extremely refined, more viscous, and more stable
  • Resistant to contaminants in extreme temperatures
  • Non detergent
  • Made in the USA
  • Requires Certification

Specifications

Application:
Vacuum Pumps
Collection:
Black Gold
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Material:
Oil
Maximum Temperature:
514
Size:
12 qt
Temperature Range:
-29 to 514 Deg F