Vacuum Rated Core Removal Tool 1/4 in. QC x 1/4 in. Flare Run x 1/4" Side Access Port

You last purchased this on
 
JB Industries

Vacuum Rated Core Removal Tool 1/4 in. QC x 1/4 in. Flare Run x 1/4" Side Access Port

This product requires certification to purchase.
Brand image
You last purchased this on
 
JB Industries

Vacuum Rated Core Removal Tool 1/4 in. QC x 1/4 in. Flare Run x 1/4" Side Access Port

  • Fast #
  • Part #JA32525N
  • Item #4397123
  • Manufacturer Part #A32525N
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Features a quarter-turn ball valve shut-off fitting and O-ring seals
  • Valve core can be removed without losing system charge
  • Valve core remover with 1/4" QC, flare run and side port
  • Made in the USA
  • Speed up evacuation, recovery or recharging time through the flow port
  • Storage area houses spare valve cores
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Brass Tones
Color Finish Name:
Brass
End Connection 1:
SAE
End Connections:
SAE
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Height:
5-3/4 in
Length:
4 in
Material:
Brass
Origin:
Domestic
Product Type:
Valve Core Removal Tool
Weight:
0.46 lb
Width:
1-19/50 in