JB Industries
1/4 in. Gasket Seal Cap with Core Remover
Part #JA31997 | Item #1729500 | Manufacturer Part #A31997
Diameter:
1/4 inProduct Details
- Gasket seal cap with core remover
- Made in the USA
Documents
Specifications
Brand Model Compatibility: Universal
Diameter: 1/4 in
End Connection 1: SAE
End Connections: SAE
Fitting Size 1: 1/4 in
Fitting Sizes: 1/4 in
Package Quantity: Pack of 10
Refrigerant: R-410A
Type: JA31997