JB Industries

1/4 in. Kevlar Environmental High Pressure Hose with Ball Valve

Part #JCCLV60  |  Manufacturer Part #CCLV-60

Fitting Sizes:

1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ball valve 6" whip end opens to full flow
  • Kobra® high pressure hoses are made from Kevlar®

Specifications

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

Type: JCCLV60

UL Listed: No