JB Industries
1/4 in. Quick Coupler Shut Off
Part #J33112N | Item #1147025 | Manufacturer Part #33112N
$
27.36
EACH
Fitting Sizes:
1/4 inProduct Details
- Made in USA
- Immediately traps refrigerant discharge from hose when disconnecting from access fitting
- Made in the USA
Documents
Specifications
End Connection 1: Quick Coupler
End Connection 2: SAE
End Connections: Quick Coupler x SAE
Fitting Size 1: 1/4 in
Fitting Size 2: 1/4 in
Fitting Sizes: 1/4 in
Material: Brass
Refrigerant: R-410A
Type: J33112N