1/4 in. OD x 3/16 in. ID Copper Tube Extension Access Valve 5-Pack

You last purchased this on
 
JB Industries

1/4 in. OD x 3/16 in. ID Copper Tube Extension Access Valve 5-Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
JB Industries

1/4 in. OD x 3/16 in. ID Copper Tube Extension Access Valve 5-Pack

  • Fast #
  • Part #JA31004
  • Item #109158
  • Manufacturer Part #A31004
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Install through the side of the larger line to extend length approximately 2"
  • Includes a cap and valve core
  • Use with sil-phos alloy and copper fittings
  • 1/4" SAE flare ends
  • Generous counter bore allows removal of core if flare becomes damaged
  • All tees and crosses are tapped to receive and access core in all
  • Made in the USA
  • Copper tube extension is 1/4" OD x 3/16" ID
  • Note: OD x ID sizes are for copper tube extension
  • All pipe connections have internal braze cups for dip tube applications
  • Requires Certification

Documents


Specifications

Diameter - Outside:
1/4 in
End Connection 1:
Threaded
End Connections:
Threaded
Length:
3-1/4 in
Material:
Copper
Origin:
Domestic
Package Quantity:
Pack of 5
PipeTubing Size:
1/4 in
Product Type:
Tube Extension
Refrigerant:
R-410A
Weight:
0.29 lb
Width:
1 in