JB Industries

1/4 Male Pipe Thread RUN Tee

Part #JA31514100  |  Manufacturer Part #A31514-100

Fitting Sizes:

1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: MPT

End Connection 2: MPT

End Connection 3: MPT

End Connections: MPT

Fitting Size 1: 1/4 in

Fitting Size 2: 1/4 in

Fitting Size 3: 1/4 in

Fitting Sizes: 1/4 in

Material: Forged Brass