1/4 SAE Tee With NUTS

Part #JA31444  |  Item #1729516  |  Manufacturer Part #A31444

$ 29.66 EACH

Fitting Sizes:

1/4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: Female Flare

End Connection 2: Female Flare

End Connection 3: Female Flare

End Connections: Female Flare

Fitting Size 1: 1/4 in

Fitting Size 2: 1/4 in

Fitting Size 3: 1/4 in

Fitting Sizes: 1/4 in

Material: Forged Brass