JB Industries 1/4 x 1/8 in. Quick Coupler x FNPT Reducing Brass Coupling

JQCS4A

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Brand Model Compatibility
Refrigeration Hoses
Clean Bagged
No
End Connection 1
Quick Coupler
End Connection 2
FNPT
End Connections
Quick Coupler x FNPT
Fitting Size 1
1/4 in
Fitting Size 2
1/8 in
Fitting Sizes
1/4 in x 1/8 in
Fitting Type
Reducing
Material
Brass
Maximum Temperature
250
Minimum Temperature
-40
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday