JB Industries

1/4 x 60 in. Hose with Fitting in Blue

Part #JCLS60B  |  Manufacturer Part #CLS-60B

Color/Finish:
Blue

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Internal structure significantly reduces blowouts, provides maximum flow and automatically traps refrigerant discharge in hose
  • Features a secure seal fitting that opens to full flow
  • Rated for 800 working psi and 4000 burst psi
  • Includes gasket seal fitting
  • Made in the USA

Specifications

Color Finish: Blue

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in x 1/4 in

Length: 60 in

Type: JCLS60B