1/4 in. x 1/4 in. Red Secure Seal 60 in. Hose

You last purchased this on
 
JB Industries

CLS Series Kobra® 1/4 in. x 1/4 in. Red Secure Seal 60 in. Hose

This product requires certification to purchase.
Brand image
You last purchased this on
 
JB Industries

CLS Series Kobra® 1/4 in. x 1/4 in. Red Secure Seal 60 in. Hose

  • Fast #
  • Part #JCLS60R
  • Item #2465717
  • Manufacturer Part #CLS-60R
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Red Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Features a secure seal fitting that opens to full flow
  • Rated for 800 working psi and 4000 burst psi
  • Internal structure significantly reduces blowouts, provides maximum flow and automatically traps refrigerant discharge in hose
  • Stainless steel thrust washer ensures free rotation under high pressure
  • UL recognized, R410A approved
  • Fully field repairable with 33112RK/33115RK rebuild kits
  • Made in the USA
  • Includes gasket seal fitting
  • Opens to full flow
  • Three point contact on depressor
  • Requires Certification

Documents


Specifications

Application:
HVAC/R Systems
Collection:
CLS Series Kobra®
Color Finish Category:
Reds
Color Finish Name:
Red
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Length:
60 in
Material:
Kevlar®, Rubber
Material Type:
Nitrile
Origin:
Domestic
Pressure - Maximum:
800 psi
Tool Type:
Refrigerant Hoses
UL Listed:
Yes