1/4 in. x 1/4 in. Yellow Secure Seal 60 in. Hose
CLS Series Kobra® 1/4 in. x 1/4 in. Yellow Secure Seal 60 in. Hose
Frequently Purchased Together
Product Details
- Features a secure seal fitting that opens to full flow
- Rated for 800 working psi and 4000 burst psi
- Internal structure significantly reduces blowouts, provides maximum flow and automatically traps refrigerant discharge in hose
- Stainless steel thrust washer ensures free rotation under high pressure
- UL recognized, R410A approved
- Fully field repairable with 33112RK/33115RK rebuild kits
- Made in the USA
- Includes gasket seal fitting
- Opens to full flow
- Three point contact on depressor
Documents
Specifications
- Application:
- HVAC/R Systems
- Collection:
- CLS Series Kobra®
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Length:
- 60 in
- Material:
- Kevlar®, Rubber
- Material Type:
- Nitrile
- Origin:
- Domestic
- Pressure - Maximum:
- 800 psi
- Tool Type:
- Refrigerant Hoses
- UL Listed:
- Yes