JB Industries
1/8 in. Tube Extension 5-Pack
Part #JA31002 | Item #109373 | Manufacturer Part #A31002
Pipe Tubing Size
Product Details
- Use with Sil-phos alloy and copper fittings
- Install through the side of the larger line to extend length approximately 2"
- Includes a cap and valve core
- Copper tube extension is 1/8” OD
- Made in the USA
Documents
Specifications
Brand Model Compatibility: Use with Sil-phos alloy and copper fittings
End Connection 1: Threaded
End Connections: Threaded
Fitting Size 1: 1/8 in
Fitting Sizes: 1/8 in
Material: Copper
Outside Diameter: 1/8 in
Package Quantity: Pack of 5
Pipe Tubing Size: 1/8 in
Refrigerant: R-410A
Type: JA31002