JB Industries

2-1/2 in. Brass Manifold Bar Gauge

Part #J23207  |  Manufacturer Part #23207

Fitting Sizes:

2-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Surge dampened gauges for reduced needle movement
  • Replacable intake/hose holder fittings for storage
  • Original free floating dual O-Ring sealing system for faster evacuation or charging
  • R-22/R-404A/R-410A
  • Includes a full set of Kobra® CLE 60” hoses
  • Gauges: 3-1/8” (glow-in-the-dark)
  • Made in USA

Specifications

Fitting Size 1: 2-1/2 in

Fitting Sizes: 2-1/2 in

Material: Brass

Refrigerant: R-22, R-404A, R-410A