2-1/2 in. Compound Gauge, Non-Illuminating Standard - R22/R404A/R410A
2-1/2 in. Compound Gauge, Non-Illuminating Standard - R22/R404A/R410A
Frequently Purchased Together
Product Details
- 22/404A/410A
- Made in the USA
- Replacement 2 1/2 in. compound gauge
- Recalibration screw
- Available with brass or chrome cases
- High impact clear Lexan lens
- Blue, low side gauge
- Compound steel case
- 1/8 in. MPT connections
- Full size brass movements
Documents
Specifications
- Color Finish Name:
- Blue
- Diameter:
- 2-1/2 in
- Fitting Size 1:
- 1/8 in
- Fitting Sizes:
- 1/8 in
- Length:
- 4 in
- Tool Type:
- Manifold Gauge
- Weight:
- 0.34 lb
- Width:
- 1-63/100 in