Offset Service Wrench 1/4 in., 3/16 in. x 3/8 in., 5/16 in.
Offset Service Wrench 1/4 in., 3/16 in. x 3/8 in., 5/16 in.
Frequently Purchased Together
Product Details
- Offset 1/4" x 3/16" on one end and 3/8" x 5/16" on the other
- Made in the USA
- Double and reversible ratchet wrenches feature multiple openings
Specifications
- Application:
- Air Conditioning, Service Valve
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Drive Size:
- 1/4 in;3/16 in;3/8 in;5/16 in
- Height:
- 6-19/50 in
- Length:
- 3/4 in
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Origin:
- Domestic
- Tool Type:
- Service Wrench
- Weight:
- 1 lb