2-Valve Digital Manifold (Less Hose)

Part #JDMG28  |  Item #7056544  |  Manufacturer Part #DMG2-8

$ 506.47 EACH

Fitting Sizes:

3/8 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Simultaneous calculation of superheat and subcool

Specifications

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

Material: Aluminum

Maximum Pressure: 870 psi

Type: JDMG28

UL Listed: No