2-Valve Classic Brass R22/R404A/R410A Refrigerant Manifold with 3-1/8 in. Gauges

You last purchased this on
 
JB Industries

Patriot™ 2-Valve Classic Brass R22/R404A/R410A Refrigerant Manifold with 3-1/8 in. Gauges

This product requires certification to purchase.
Brand image
You last purchased this on
 
JB Industries

Patriot™ 2-Valve Classic Brass R22/R404A/R410A Refrigerant Manifold with 3-1/8 in. Gauges

  • Fast #
  • Part #JBI22225
  • Item #7180387
  • Manufacturer Part #22225
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Original free floating dual O-ring sealing system for faster evacuation and charging
  • Surge dampened gauges for reduced needle movement
  • Rugged bar design paired with easy-to-grip metal handles
  • 1 year warranty; lifetime on bar
  • Easy-to-turn metal hand wheels
  • Solid brass forging
  • Pull-out proof hanging hook
  • 360° swiveling hose holders
  • Requires Certification

Specifications

Collection:
Patriot™
Diameter:
3-1/8 in
Height:
13 in
Length:
10 in
Material:
Brass, Metal
Refrigerant:
R-22
Tool Type:
Manifold
Width:
3-1/2 in