2-Valve Aluminum R22/R404A/R410A Refrigerant Manifold with 3-1/8 in. Gauges

You last purchased this on
 
JB Industries

Zeppelin® 2-Valve Aluminum R22/R404A/R410A Refrigerant Manifold with 3-1/8 in. Gauges

This product requires certification to purchase.
Brand image
You last purchased this on
 
JB Industries

Zeppelin® 2-Valve Aluminum R22/R404A/R410A Refrigerant Manifold with 3-1/8 in. Gauges

  • Fast #
  • Part #J24225
  • Item #3168844
  • Manufacturer Part #24225
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Machined anodized aluminum body is rugged and durable
  • Machined from durable, solid aluminum billets
  • Free-floating dual O-ring sealing system, stem seats that fully retract result in fast evacuation/charging
  • Available with 2-1/2" and 3-1/8" size gauges
  • Surge dampened gauges for reduced needle movement
  • Original free floating dual O-ring sealing system for faster evacuation and charging
  • Improved stem design-fully open in only 2-1/2 turns
  • Rubber handwheels for improved grip and reduced turns to open/close
  • Easy-to-read, color coded refrigerant dials
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
R-22, R-404A, R-410A
Collection:
Zeppelin®
Material:
Aluminum
Tool Type:
Manifold