JB Industries

3-1/8 in. Manifold Illuminating Gauges with Boot

Part #J25233B  |  Manufacturer Part #25233B

Diameter:

3-1/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Black

Diameter: 3-1/8 in

Material: Aluminum

Type: J25233B

UL Listed: No