JB Industries 3-1/8 in. Standard Manifold Pressure Gauge with Hose

JM222231

Fitting Sizes

3-1/8 in

$138.59

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Color coded refrigerant dials for easy reading
  • Completely repairable
  • Easy turning plastic hand wheels
  • Includes CCLE 60" Kobra® hose set
  • Made in the U.S.A.
  • Original free floating dual O-ring sealing system for faster evacuation/charging
  • Pull-out proof hanging hook
  • Replaceable intake/hose holder fittings for storage
  • Surge dampened gauges for reduced needle movement

SPECIFICATIONS

Fitting Size 1
3-1/8 in
Fitting Sizes
3-1/8 in
Material
Brass, Metal
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday