2-Valve Classic Brass R22/R404A/R410A Refrigerant Manifold with 3-1/8 in. Gauges
M2 Standard 2-Valve Classic Brass R22/R404A/R410A Refrigerant Manifold with 3-1/8 in. Gauges
Frequently Purchased Together
Product Details
- Full flow free floating dual O-ring sealing system design for faster evacuation and charging
- Forged brass bar with angled bar for increased knuckle clearance to rotate handwheels
- 2-valve classic brass manifold
- Easy-to-turn plastic handwheels; metal available on select models
- Easy-to-read, color coded refrigerant dials
- Replaceable, durable hanging hook and intake/hose holder fittings
- Surge dampened gauges for reduced needle movement
- Heavy-duty, all metal gauge cases for added durability
- 1 year warranty; lifetime on bar
Specifications
- Collection:
- M2 Standard
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Size 3:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Manifold, Straight
- Height:
- 11-3/4 in
- Length:
- 8-1/2 in
- Material:
- Brass
- Origin:
- Domestic
- Width:
- 2-22/25 in