JB Industries
3/16 in. Tube Extension 5-Pack
Part #JA31003 | Item #109374 | Manufacturer Part #A31003
Pipe Tubing Size
Product Details
- Use with Sil-phos alloy and copper fittings
- Install through the side of the larger line to extend length approximately 2"
- Includes a cap and valve core
- Copper tube extension is 3/16” OD x 1/8” ID
- Made in the USA
Documents
Specifications
Brand Model Compatibility: Use with Sil-phos alloy and copper fittings
End Connection 1: Threaded
End Connections: Threaded
Material: Copper
Outside Diameter: 3/16 in
Package Quantity: Pack of 5
Pipe Tubing Size: 3/16 in
Refrigerant: R-410A
Type: JA31003