JB Industries
3/8 in. 4-Valve Aluminum Manifold
Part #J25200 | Item #3024635 | Manufacturer Part #25200
$
142.97
EACH
Fitting Sizes:
3/8 inProduct Details
Specifications
Fitting Size 1: 3/8 in
Fitting Sizes: 3/8 in
Material: Aluminum
Type: J25200
UL Listed: No