3/8 in. Flare Domestic Brass Cap
440 Series 3/8 in. Flare Domestic Brass Cap
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Highest level of brass consisting of 65% copper and 35% zinc
- May be used with copper, brass, aluminum, steel and plastic tube
- High tensile strength while resisting corrosion
- Long nuts are recommended when vibration is a factor
- Vacuum and pressures of 5,000 psi can be handled depending upon the size, material, and conditions
- The valve core is typically the limiting restriction at 800 psi max. working pressure
- Brass fittings/access valves/ caps & couplers
- American made brass
- Pipe sizes listed are standard nominal pipe size and threads are to dry seal taper pipe standards
- Tubing should be double-flared in extreme applications to minimize flare thinning on over-tightening
Documents
Specifications
- Collection:
- 440 Series
- Diameter:
- 3/8 in
- End Connection 1:
- Flare
- End Connections:
- Flare
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Cap, Straight
- Material:
- Brass
- Origin:
- Domestic