3/8 in. Hose Replacement Gasket 10 Pack

You last purchased this on
 
JB Industries

3/8 in. Hose Replacement Gasket 10 Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
JB Industries

3/8 in. Hose Replacement Gasket 10 Pack

  • Fast #
  • Part #JP90016
  • Item #4419981
  • Manufacturer Part #P90016
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Material Type:
Kevlar®
Package Quantity:
Pack of 10
Product Type:
Replacement Gasket