3/8 in. Flare Brass Long Nut
3/8 in. Flare Brass Long Nut
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Flare
- End Connection 2:
- Flare
- End Connections:
- Flare x Flare
- Fits Pipe Size:
- 3/8 in
- Fitting Type:
- Straight, Long, Flared Nut
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 5000 psi