3/8 in. OD Swaged Copper Braze Tee Access Valve 3-Pack

You last purchased this on
 
JB Industries

3/8 in. OD Swaged Copper Braze Tee Access Valve 3-Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
JB Industries

3/8 in. OD Swaged Copper Braze Tee Access Valve 3-Pack

  • Fast #
  • Part #JA31336
  • Item #2193578
  • Manufacturer Part #A31336
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Braze cups on both ends
  • Use Sil-phos alloy
  • Allows for simple installation anywhere along the line
  • Made in the U.S.A.
  • Requires Certification

Specifications

End Connection 1:
Sweat
End Connection 2:
Sweat
End Connection 3:
Sweat
End Connections:
Sweat
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Size 3:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Access Valve Tee
Material:
Brazed Copper
Maximum Temperature:
250
Package Quantity:
Pack of 3
Type:
JA3133